Buy more than* S$200* and get FREE SHIPPING

  • Waist Pouch, Interior Finish
  • Waist Pouch, Interior Finish
  • Waist Pouch, Interior Finish

Waist Pouch, Interior Finish TC-122

Item.#
08379707
Mfr.#
TC-122
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Electric works relationship, interior finish work, etc.
Belt Loop Width (mm)
About 75
Dimension (mm)
225x310x85
TRUSCO Part Number
253-7397
2014 TRUSCO Published Page
2-1189
Weight (g)
249
Material
Surface / nylon, cotton / foam polyethylene (PE)
Specification
Two-stage waist pouch with a total of 5 holders for a screwdriver, a snap off knife, etc., side roller