Buy more than* S$200* and get FREE SHIPPING

  • Fanny Tool Pack
  • Fanny Tool Pack
  • Fanny Tool Pack
  • Fanny Tool Pack

Fanny Tool Pack TRS-21

Item.#
08379725
Mfr.#
TRS-21
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Belt Width (mm)
60
Height (mm)
280
Material
Polyester + foam polyethylene + polyester
Weight (g)
220
Width (mm)
200
TRUSCO Part Number
287-1963