Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tool Case, 2 Pockets
  • Tool Case, 2 Pockets
  • Tool Case, 2 Pockets

Tool Case, 2 Pockets TRS-25

Item.#
08379761
Mfr.#
TRS-25
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Outdoor work, indoor work.
Depth (mm)
50
Height (mm)
240
Material
Polyester + polyethylene foam + polyester
Application
Outdoor work, indoor work, also for DIY
2014 TRUSCO Published Page
2-1190
Weight (g)
95
Width (mm)
110
TRUSCO Part Number
287-2005