Buy more than* S$200* and get FREE SHIPPING

  • Tool Case, Reinforcement Placing
  • Tool Case, Reinforcement Placing
  • Tool Case, Reinforcement Placing

Tool Case, Reinforcement Placing TRS-22

Item.#
08379786
Mfr.#
TRS-22
Package Qty.
1PC
Ship pack of
1
25.96 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Purpose
Outdoor work, indoor work, also for DIY
Belt Loop Width (mm)
60
Weight (g)
85
Width (mm)
95
Material
Polyester + polyethylene foam + polyester
2014 TRUSCO Published Page
2-1190
Depth (mm)
75
Height (mm)
240
Shape
Rebar Engineering Case
TRUSCO Part Number
287-1998