Buy more than* S$200* and get FREE SHIPPING

  • Bucket for Electrical Work, 240phix240H

Bucket for Electrical Work, 240phix240H TDB-240

5.00 (3)
Item.#
08379795
Mfr.#
TDB-240
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For tranporting and storing tools. The accessory carrying bag hardware, etc.
Weight (g)
300
TRUSCO Part Number
279-8140
Dimension (phi x Height H) (mm)
240x240
Material
Cotton-6 canvas (white)
Application
For tranporting and storing tools. The accessory carrying bag hardware, etc.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Aerial work
5
From Japan
On 2016-11-14 14:35:28
In general, those of the home center are higher than here and hooks are not attached. It is OK to buy these things in different sizes, from the top when working, "take a picture" or "should be at the bottom of a small", but because it is a canvas, it is also easy to color dye. Of course you can clearly write company name etc.
This review is about item#8379795.
Transporting tools to elevation
5
From Japan
On 2014-07-03 07:39:24
The most usable form.
This review is about item#08379795.
Used for tooling, parts etc for high place work.
5
From Japan
On 2014-06-16 13:52:58
It would be fine if the stopper works a little more than the hook strap or part of the hook. Also, it is useful if there are small pockets inside.
This review is about item#08379795.