Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bucket for Electrical Work, 300phix300H
  • Bucket for Electrical Work, 300phix300H
  • Bucket for Electrical Work, 300phix300H

Bucket for Electrical Work, 300phix300H TDB-300

5.00 (2)
Item.#
08379804
Mfr.#
TDB-300
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For tranporting and storing tools. The accessory carrying bag hardware, etc.
Weight (g)
430
TRUSCO Part Number
279-8158
Dimension (phi x Height H) (mm)
300x300
Material
Cotton-6 canvas (white)
Application
For tranporting and storing tools. The accessory carrying bag hardware, etc.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used in facility construction
5
From Japan
On 2014-05-14 13:20:21
Very strong, capacity is also good. However, I think that it is even better if there is an independent function.
This review is about item#08379804.
When electric construction, put props. Instrument (ball) in down lid exchange on the stepladder.
5
From Japan
On 2013-09-15 22:35:17
Although the hook is attached to the handle, if the hook of a longer length is also attached, the vertical position of the bag becomes the best position and it is easy to work.
This review is about item#08379804.