Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tool Bag

Tool Bag TTB-470Y

4.25 (4)
Item.#
08379831
Mfr.#
TTB-470Y
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Number of Pockets
24
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
390x230x260
Height (mm)
260
Width (mm)
390
Purpose
Electric construction and various repairs.
Material
600D polyester
Depth (mm)
230
Weight (kg)
1.5
TRUSCO Part Number
275-6463
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For organization of tools
4
From Japan
On 2016-05-23 15:46:35
The bottom is deep and easy to store tools. Those who are a little wider (5 centimeters more) can smoothly put in and out of tools.
This review is about item#08379822.
Installation and repair work of housing equipment
5
From Japan
On 2015-10-20 18:07:33
If there are two partition plates inside the tool can be stored separately
This review is about item#08379831.
Tool portable
3
From Japan
On 2015-01-15 14:01:41
There seemed to be durable with texture as well. If the interior is black, dirt is not conspicuous, but I guess it is unlikely to find a tool or a fine one.
This review is about item#08379822.
Take hands on tools at site work
5
From Japan
On 2013-05-31 13:49:20
It seems to be easy to use It seems to be a continuation purchase seems to be more upscale than the same back I used to use.
This review is about item#08379856.