Buy more than* S$200* and get FREE SHIPPING

  • Tool Bag
  • Tool Bag
  • Tool Bag
  • Tool Bag

Tool Bag TTB-330Y

4.25 (4)
Item.#
08379856
Mfr.#
TTB-330Y
Package Qty.
1PC
Ship pack of
1
62.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Number of Pockets
24
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
320x240x200
Height (mm)
200
Width (mm)
320
Purpose
Electric construction and various repairs.
Material
600D polyester
Depth (mm)
240
Weight (kg)
1
TRUSCO Part Number
275-6471
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For organizing tool
4
From Japan
On 2016-05-23 15:46:35
Bottom is deeply tool also storage easy. If a little more width is wider (after 5 centimeters) out of the tool can be smoothly.
This review is about item#08379822.
Installation and repair works of housing equipment
5
From Japan
On 2015-10-20 18:07:33
The tool if partition plate is about two places can be stored is divided into internal
This review is about item#08379831.
Tools for mobile
3
From Japan
On 2015-01-15 14:01:41
Texture also there was a strong likely. Although internal dirt is inconspicuous that it is black I think that leprosy kana ... not looking for something fine Toka tool.
This review is about item#08379822.
Spending on of the tool in the field work mobile
5
From Japan
On 2013-05-31 13:49:20
Ease's right to use premium feeling than the same back that has been used until now It is going to be a continuing purchase.
This review is about item#08379856.