Buy more than* S$200* and get FREE SHIPPING

  • Tool Roll
  • Tool Roll
  • Tool Roll

Tool Roll TTR-450

4.78 (9)
Item.#
08379865
Mfr.#
TTR-450
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Electric construction and various repairs.
Height (mm)
320
Width (mm)
390
TRUSCO Part Number
275-6498
Number of Pockets
10
Weight (kg)
0.25
Material
Polyester
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2018-01-24 22:13:16
It contains tools you use frequently, and when using it hangs on your own craft table. Easy to put in and take out tools, handy tools are handy. Even when carrying it, the tool will not fall off with the cloth of the return. He is active as a "sub lumbar bag" by distinguishing it from a waist bag.
This review is about item#8379865.
Motorcycle maintenance
5
From Japan
On 2017-08-01 14:49:20
It was an ingenuous item. There was no problem with quality etc.
This review is about item#8379865.
Tool storage
5
From Japan
On 2017-05-18 10:39:22
I used a velcro with a velcro tape, but I used it conveniently to store the wrench though it was not easy to use.
This review is about item#8379865.
On-site maintenance of equipment
5
From Japan
On 2017-03-10 12:49:56
The feature of this tool roll is that a flag-shaped large falling-off cover is attached to the opposite side of the tool pocket. This existence is very large, it is sure that the tool does not fall out even if the roll is oriented in any direction, there is accommodation power because there is two tools with two grips, small articles are not good but separate accessories Mini tool rolls can be rolled up and rolled up. Most of the other tool rolls are pockets on both sides, which seems to have a good rubber band, but not to lose heavy tools such as water pliers, large pliers, electric pliers and long screwdrivers etc. In order to do this, you need to keep carrying the roll horizontally. There is also a cover with a short falling prevention cover, but if you roll the roll vertically it will stay inside the cover or will fall out will be a probability problem. Although it is not difficult to handle rolls all the time horizontally in a normal usage method, it is not suitable for urgent applications such as on-site maintenance. If the roll can be made vertically, it can also be stored vertically in the backpack, and even when it is time to pull out it is possible to emergency accommodation in which the flag side is rolled down without rolling in the pocket. Although it used about 5 years, the waterproof layer inside the roll collapses and the root of belt lock is torn, but it can still be used without problems.
This review is about item#8379865.
For transportation such as glasses
5
From Japan
On 2016-12-07 12:34:40
Simple, durable and very easy to use. If you put the tagel casually into the bag, you can penetrate the bag or have an injury, but if you use it you can collect a large number compactly and safely carry it. I want something that can store tools up to 450 mm in length with different size.
This review is about item#8379865.
Electrical construction
5
From Japan
On 2015-02-14 22:17:11
I put a set of glasses wrench. Previously it was bulky because it was in a box type case. It is good that this case can be taken out smartly.
This review is about item#08379865.
Storing spatula for caulking
4
From Japan
On 2014-05-01 15:25:39
I use it to store small spatula. It does not fall apart, it is convenient because it is easy to take out.
This review is about item#08379865.
To organize the two-wheeled on-board tools and reinforce the tool
5
From Japan
On 2014-01-20 20:17:13
Purchase of in-car tools purchased for the purpose of organizing the two-wheeled car tool and reinforcing the tool, because it will be bagged, when it is taken out it will be spread apart on the ground, so it will be very difficult to use it, smart It is convenient because it can take out, store it, and increase the number of tools.
This review is about item#08379865.
Portability of general tools.
4
From Japan
On 2007-10-12 22:35:49
It is safe because the tool will not pop out unless you place a heavy tool.
This review is about item#08379865.