Buy more than* S$200* and get FREE SHIPPING

  • Tool Roll
  • Tool Roll
  • Tool Roll

Tool Roll TTR-670

4.25 (4)
Item.#
08379883
Mfr.#
TTR-670
Package Qty.
1PC
Ship pack of
1
21.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Electric construction and various repairs.
Number of Pockets
22
Weight (kg)
0.3
Material
Polyester
Number of Holders
Socket holder 7 (9.5 square), 8 (6.35 square)
Height (mm)
355
Width (mm)
670
TRUSCO Part Number
275-6501
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
The tool tray of bike maintenance
4
From Japan
On 2014-09-02 13:17:02
The first time you use the tool tray of the roll. Although it until I had been housed in two 100 Hitoshi porch, By changing to this, overall size has become much - big. The minute, I thought whether the amount that can be stored also increase, but not much more. Because just glance becomes higher, the tool you want to put out is so soon put out Stress has been reduced. Durability has anxiety. It was good a little more just thick fabric. After winding round and round, but not cheesy also string to secure. It may separately be better to wound the belt, such as tie and hem yourself.
This review is about item#08379883.
Bike tool
5
From Japan
On 2013-10-06 20:58:34
Enter lot than I thought. Durable You liked.
This review is about item#08379883.
Use, such as a simple business trip construction
4
From Japan
On 2013-04-18 13:05:57
Very easy to use
This review is about item#08379883.
Carry general tool.
4
From Japan
On 2007-10-12 22:33:28
As long as you do not put a heavy tool can be stored in a compact, because the tool is not popped out it is safe.
This review is about item#08379883.