Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tool Bag Knife Holder
  • Tool Bag Knife Holder
  • Tool Bag Knife Holder
  • Tool Bag Knife Holder

Tool Bag Knife Holder TTH-220

4.00 (1)
Item.#
08379953
Mfr.#
TTH-220
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Packing work. Electric construction and various repairs.
Compatible Belt Width (mm)
About 75
Height (mm)
220
Shape
One one order feed + pen
TRUSCO Part Number
284-7434
2014 TRUSCO Published Page
2-1186
Weight (g)
92
Width (mm)
80
Material
600D polyester
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
System bus construction
4
From Japan
On 2017-03-23 22:12:51
It is simple and easy to use. Personally it is good that it is attached easily to the belt even when clips are attached to the back side of the belt loop and are removed from the waist bag.
This review is about item#8379953.