Buy more than* S$200* and get FREE SHIPPING

  • Mountain Shaped Tool Box
  • Mountain Shaped Tool Box
  • Mountain Shaped Tool Box

Mountain Shaped Tool Box Y-530-B

4.46 (13)
Item.#
08379987
Mfr.#
Y-530-B
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Dimensions (Width x Depth x Height) (mm)
531x202x228.5
Dimensions Y (mm)
112
Color
Blue
TRUSCO Part Number
120-1069
Dimension W (mm)
(Inside dimension) 530/(outer size) 531
Usable Inner Dimension (Width x Depth x Height)(mm)
530x200x112
Dimension Z (mm)
228.5
Weight (kg)
3
Caution
Middle plate is not included, please purchase the plate serenely.
Dimention X (mm)
(Inside dimension) 200/(outer size) 202
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
As a tool box for easy working
5
From Japan
On 2017-07-07 16:18:53
I got lost as far as Monotaro original, but I chose this one that looks good. It is exactly good with the amount of tool to put and size. Because it is a simple operation, I use this tool when I do not need a lot of tools. I also have solid construction of the handle part.
toolbox
3
From Japan
On 2016-06-09 16:59:49
It is a general tool box.
This review is about item#33432147.
toolbox
4
From Japan
On 2015-10-19 16:13:49
Although the size notation was done, it is super delicious when you see the real thing! It might be a little hesitant if you look at the shop front? I still do not use it so much, but welding the handle to the size? I am concerned.
This review is about item#08379987.
Storage of car maintenance tools
5
From Japan
On 2015-04-14 20:38:02
It is saved to be able to store long ones. A lot of tools enter.
This review is about item#33432147.
Tool holder
5
From Japan
On 2014-10-22 18:14:39
Even if you decorate it is cool. Working, the tension rises.
This review is about item#08380023.
Tooling of electrical work
5
From Japan
On 2014-07-24 13:24:06
I bought it for a protection box of a long torque wrench, but its length is good, but I also want you to build shallow depths
This review is about item#08379987.
In a case for a disk grinder ...
5
From Japan
On 2014-04-12 11:23:43
I bought it for storage of Makita's disk grinder 9533B. Some cases for disk grinders are made of plastic, but they made it metal, probably because they could crash by hitting them. I could store the AC cable without stress too much, so I thought it was somewhat larger, but this size was good.
This review is about item#37311084.
12.7 torque wrench, spinner handle, requires a tool box to accommodate, purchase
5
From Japan
On 2014-03-09 18:34:10
The spinner handle 450 mm, the length of the torque wrench, 456 mm, I want a tool box that fits it, purchasing Y-455 B, the point of purchase was described that the length was 459 mm with internal dimensions. Arrived and put it in, it fits pitally. In addition, I use a set of 12.7 square ratchet wrench, socket, extension bar, joint etc. The box is also strong and can be used with confidence. Since it is used while putting in and taking out from the door, size is exactly good size. I think that if you have a tray with a tray, you will be more convenient.
This review is about item#08380075.
Machine maintenance
5
From Japan
On 2014-02-03 18:16:58
Very easy to use, capacity was exactly right.
This review is about item#37311084.
Factory maintenance tool box
4
From Japan
On 2014-01-31 10:58:25
It can store various tools collectively, and is easy to use. However, it is better if there is storage space for haberdasheries (bolts, nuts, screws, nails, etc.).
This review is about item#08380075.