Buy more than* S$200* and get FREE SHIPPING

  • Mountain Shaped Tool Box With A Middle Plate
  • Mountain Shaped Tool Box With A Middle Plate
  • Mountain Shaped Tool Box With A Middle Plate

Mountain Shaped Tool Box With A Middle Plate L-450-B

3.00 (2)
Item.#
08380084
Mfr.#
L-450-B
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Dimensions Y (mm)
81
Weight (kg)
3.5
2014 TRUSCO Published Page
2-1089
Dimention X (mm)
(Inside dimension) 200 / (Dimensions) 201
Specification
Plastic Tray. Divider can be removed.
Dimension Z (mm)
261
TRUSCO Part Number
117-3189
Dimension W (mm)
(Inside dimension) 458 / (Dimensions) 461
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Organizing and carrying tools
5
From Japan
On 2014-04-27 10:17:02
It becomes the second one. It is quite durable and it has no cool tool box, but here it is really wonderful. Because there is a small tray of plastic that can be subdivided, large tools are thrown in and small tools such as radio pliers, nippers, and measures are put in the tray. The actual color is olive green, which is slightly different from the image. This is also cool! It is also a point where you can put a lock and take it on both sides.
This review is about item#37311111.
Tool storage
1
From Japan
On 2013-02-28 18:21:45
It does not produce. Or think that it is better not to display products that do not exist. It is good because it is not necessarily another thing, but if it is an indispensable item it will suffer considerable damage.
This review is about item#37311102.