Buy more than* S$200* and get FREE SHIPPING

  • Suitcase Tool Box
  • Suitcase Tool Box
  • Suitcase Tool Box
  • Suitcase Tool Box

Suitcase Tool Box T-350

4.40 (5)
Item.#
08380136
Mfr.#
T-350
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Outer Dimensions (Width x Depth x Height) (mm)
359x163x102.0
Outside Dimensions (Width x Depth x Height) (cm)
359x163x102.0
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
358x149x72
TRUSCO Part Number
120-0925
Material
Steel
Usable Inner Dimension (Width x Depth x Height)(mm)
358x149x72
Hook
Available
Weight (kg)
1.3
Specification
No plate, skid prevention grooves and
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Camping utensils accessories
5
From Japan
On 2018-02-21 15:37:02
I found it more useful than I thought without any extra partitions.
This review is about item#8380136.
Model battery pack
5
From Japan
On 2017-03-30 11:40:31
I am using the smallest shape rich in size, but it was nice to choose the painting carefully by firm making.
This review is about item#8380111.
Small parts storage
5
From Japan
On 2016-01-14 16:31:53
Apart from the price, making is also stubborn.
This review is about item#08380102.
Transport and storage of tools
3
From Japan
On 2015-08-13 14:39:31
Drill, I purchased more than one for storage of dies Handle is on the top and inconvenient for stacking The price is affordable but it is raising more than the catalog I would like to arrange the number if it is a bit cheaper.
This review is about item#08380127.
Small
4
From Japan
On 2014-11-09 21:19:23
It's a bit small. I thought that it was as expected, I thought to put the parts, but it is limited. But it is sturdy. (Lol)
This review is about item#08380102.