Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Suitcase Tool Box, Tray
  • Suitcase Tool Box, Tray
  • Suitcase Tool Box, Tray
  • Suitcase Tool Box, Tray

Suitcase Tool Box, Tray T-360

5.00 (1)
Item.#
08380145
Mfr.#
T-360
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cylinder Lock (selling separately)
Mountable
Material
Body; steel, medium-sized dish; polypropylene (PP)
Outer Dimensions (Width x Depth x Height) (mm)
382x222x 95
Weight (kg)
1.6
Color
Blue
Specification
With tray (removable)
Usable Inner Dimension (Width x Depth x Height)(mm)
367x200x52.5
TRUSCO Part Number
120-1077
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
toolbox
5
From Japan
On 2016-08-06 20:26:48
Purchased as car. Easy to store because it is thin.
This review is about item#08380145.