Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Suitcase Tool Box, Tray
  • Suitcase Tool Box, Tray
  • Suitcase Tool Box, Tray
  • Suitcase Tool Box, Tray

Suitcase Tool Box, Tray T-410

5.00 (1)
Item.#
08380154
Mfr.#
T-410
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Cylinder Lock (selling separately)
Mountable
Material
Body; steel, medium-sized dish; polypropylene (PP)
Dimensions Y (mm)
84
Outer Dimensions (Width x Depth x Height) (mm)
418x222x110
Weight (kg)
1.9
2014 TRUSCO Published Page
2-1091
Dimention X (mm)
(Inside dimension) 207 / (Dimensions) 222
Color
Blue
Specification
With tray (removable)
Dimension Z (mm)
110
Usable Inner Dimension (Width x Depth x Height)(mm)
417x207x84
TRUSCO Part Number
120-1085
Dimension W (mm)
(Inside dimension) 417 / (Dimensions) 418
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
toolbox
5
From Japan
On 2016-08-06 20:26:48
Purchased as car. Easy to store because it is thin.
This review is about item#08380145.