Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Suitcase Tool Box
  • Suitcase Tool Box
  • Suitcase Tool Box
  • Suitcase Tool Box
  • Suitcase Tool Box
  • Suitcase Tool Box

Suitcase Tool Box T-470

Item.#
08380163
Mfr.#
T-470
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1092
Usable Inner Dimension (Width x Depth x Height)(mm)
469x229x100
Dimension Z (mm)
108
Dimention X (mm)
(Inside dimension) 229 / (Dimensions) 234
Weight (kg)
2.7
TRUSCO Part Number
120-0607
Outer Dimensions (Width x Depth x Height) (mm)
470x234x108
Dimensions Y (mm)
(Inside dimension) 100 / (Dimensions) 105
Dimension W (mm)
(Inside dimension) 469 / (Dimensions) 470
Color
Blue
Material
Body, medium-sized dish; Steel
Specification
With tray (not available to remove it)