Buy more than* S$200* and get FREE SHIPPING

  • Suitcase Tool Box

Suitcase Tool Box TB-362

3.50 (2)
Item.#
08380172
Mfr.#
TB-362
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1090
Color
Blue
Accessories
Medium-sized dish
TRUSCO Part Number
120-0992
Usable Inner Dimension (Width x Depth x Height)(mm)
367x207x82
Dimension Z (mm)
151
Dimention X (mm)
(Inside dimension) 207 / (Dimensions) 222
Material
Body: steel, medium-sized dish: polypropylene (PP)
Weight (kg)
1.6
Outer Dimensions (Width x Depth x Height) (mm)
368x222x151
Dimensions Y (mm)
82
Dimension W (mm)
(Inside dimension) 417 / (Dimensions) 418
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Organization of in-vehicle tools
4
From Japan
On 2016-06-23 18:58:27
I was looking for a tool box with a low height. It is strong and good. However, plastic dishes can not be fixed with chitin.
This review is about item#08380181.
8 mm or more screw storage box
3
From Japan
On 2015-03-02 20:10:30
I think that I am satisfied with the price
This review is about item#08380172.