Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Suitcase Tool Box

Suitcase Tool Box TB-412

3.50 (2)
Item.#
08380181
Mfr.#
TB-412
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1090
Color
Blue
Accessories
Medium-sized dish
Usable Inner Dimension (Width x Depth x Height)(mm)
417x207x94
Dimension Z (mm)
162
TRUSCO Part Number
120-1000
Dimention X (mm)
(Inside dimension) 207 / (Dimensions) 222
Material
Body: steel, medium-sized dish: polypropylene (PP)
Outer Dimensions (Width x Depth x Height) (mm)
418x222x162
Dimensions Y (mm)
94
Weight (kg)
2
Dimension W (mm)
(Inside dimension) 469 / (Dimensions) 470
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Organization of in-vehicle tools
4
From Japan
On 2016-06-23 18:58:27
I was looking for a tool box with a low height. It is strong and good. However, plastic dishes can not be fixed with chitin.
This review is about item#08380181.
8 mm or more screw storage box
3
From Japan
On 2015-03-02 20:10:30
I think that I am satisfied with the price
This review is about item#08380172.