Buy more than* S$200* and get FREE SHIPPING

  • Tool Box
  • Tool Box
  • Tool Box
  • Tool Box

Tool Box GL-350-B

5.00 (1)
Item.#
08380197
Mfr.#
GL-350-B
Package Qty.
1PC
Ship pack of
1
95.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Usable Inner Dimension (Width x Depth x Height)(mm)
350x218x108
Weight (kg)
3.9
Specification
25 mm cylinder lock mounting available (sold separately) Tray is non-removable
Outer Dimensions (Width x Depth x Height) (mm)
352x220x289
Caster
None
TRUSCO Part Number
121-3539
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance work
5
From Japan
On 2014-10-28 15:40:20
It was easy to use
This review is about item#08380215.