Buy more than* S$200* and get FREE SHIPPING

  • Tool Box
  • Tool Box
  • Tool Box
  • Tool Box

Tool Box GL-600-B

5.00 (1)
Item.#
08380224
Mfr.#
GL-600-B
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Color
Blue
Outer Dimensions (Width x Depth x Height) (mm)
600x220x305
Caster
Four
TRUSCO Part Number
121-3563
2014 TRUSCO Published Page
2-1091
Usable Inner Dimension (Width x Depth x Height)(mm)
598x218x108
Weight (kg)
7.2
Specification
25 mm cylinder lock mounting available (sold separately). Tray is non-removable
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance work
5
From Japan
On 2014-10-28 15:40:20
It was easy to use
This review is about item#08380215.