Buy more than* S$200* and get FREE SHIPPING

  • 3 Layer Type Tool Box
  • 3 Layer Type Tool Box
  • 3 Layer Type Tool Box

3 Layer Type Tool Box GT-350-B

4.33 (3)
Item.#
08380233
Mfr.#
GT-350-B
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Height H (mm)
343 total height
TRUSCO Part Number
121-4179
Outer Dimensions (Width x Depth x Height) (mm)
352x220x343
Main Body Length W (outer dia)(mm)
352
Dimensions Y (mm)
56 lower 111 inside size 108 54 upper middle
Specification
25 mm cylinder lock mounting available (sold separately) Tray is non-removable
Weight (kg)
5.3
Accessories
-
Usable Inner Dimension (Width x Depth x Height)(mm)
350x218x108
Dimensions D (mm)
110 lower 220 110 upper middle
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-11-28 15:02:41
Making polite robust likely. Paint is also polite, clean finish. Partition version of the build also GOOD!
This review is about item#8380242.
Storage of such tools
4
From Japan
On 2016-08-16 22:13:36
I bought a large type. Caster is included, but did not Kume hard and is fitting part terribly. Because either forcibly fitted and is distorted, I think that stick if well processed or do my best. Since the caster body type that screw holes are open in four directions, you will use to something. There are various tool box, but the pull-out can be recommended for people who feel Madorokkoshii.
This review is about item#8380242.
Tool tray for business trip repair
4
From Japan
On 2014-04-11 15:24:28
Width, but the length both just good size caster is not necessary. The color is also good to have several types. (Since the same tool box there are several wrong with the other tool box)
This review is about item#08380242.