Buy more than* S$200* and get FREE SHIPPING

  • 3 Layer Type Tool Box
  • 3 Layer Type Tool Box
  • 3 Layer Type Tool Box
  • 3 Layer Type Tool Box
  • 3 Layer Type Tool Box

3 Layer Type Tool Box GT-410-B

4.50 (4)
Item.#
08380242
Mfr.#
GT-410-B
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Accessories
4 casters
Total Height (Outside Dimensions) (mm)
343
Usable Inner Dimension (Width x Depth x Height)(mm)
410x218x108
Height (mm) Outer Dimension / Inside Dimension
289/108
Depth (mm) Outer Dimensions/ Inside Dimension
220/218
Specification
25 mm cylinder lock mounting available (sold separately) Tray is non-removable
Frontage (mm) Outer Dimensions / Inside Dimensions
412/410
Outer Dimensions (Width x Depth x Height) (mm)
412x220x343
Weight (kg)
6.6
TRUSCO Part Number
121-4187
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Housing equipment
5
From Japan
On 2017-08-31 15:16:55
For me, I thought that the space between the middle dividers was a little wider.
This review is about item#8380233.
Car maintenance
5
From Japan
On 2016-11-28 15:02:41
Making is polite and seems to be strong. Painting is also polite and beautiful finish. Building a partition version is also GOOD!
This review is about item#8380242.
Storage of tools etc.
4
From Japan
On 2016-08-16 22:13:36
I bought a big type. Although it is caster attachment, the fitting part was terribly hard and could not be assembled. If you put it forcefully, either one will be distorted, so I think that I will stick to it if I work harder. The caster body is a type with its screw hole open on all sides, so you can use it for something. Although there are various tool boxes, I can recommend it for those who feel that the pull-out formula is slimy.
This review is about item#8380242.
Tool trip for business trip repair
4
From Japan
On 2014-04-11 15:24:28
Both width and length are exactly good size, but casters are not necessary. I hope there are several kinds of colors. (Because there are several same tool boxes, they are wrong with other tool boxes)
This review is about item#08380242.