Buy more than* S$200* and get FREE SHIPPING

  • Two-Stage Tool Box
  • Two-Stage Tool Box
  • Two-Stage Tool Box
  • Two-Stage Tool Box

Two-Stage Tool Box ST-3500-B

5.00 (1)
Item.#
08380267
Mfr.#
ST-3500-B
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Usable Inner Dimension (Width x Depth x Height)(mm)
348x158x103
Specification
25 mm cylinder lock mounting available (sold separately) Tray is non-removable
Weight (kg)
2.8
Color
Blue
Outer Dimensions (Width x Depth x Height) (mm)
350x160x260
TRUSCO Part Number
120-1140
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly used for blower maintenance, other machine adjustment etc
5
From Japan
On 2014-07-31 11:54:21
You can carry it with confidence even if you put heavy things. The position of the upper partition plate can be changed and convenient for storage of accessories. When you open it you can see the top and bottom stories at once. I often think that it is good if there is something locking function as the lid opens when dropping it from a dolly.
This review is about item#08380276.