Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tool Box
  • Tool Box
  • Tool Box
  • Tool Box

Tool Box BR-350 B

5.00 (1)
Item.#
08380285
Mfr.#
BR-350 B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Blue
Usable Inner Dimension (Width x Depth x Height)(mm)
350x218x108
Weight (kg)
3.8
Specification
25 mm cylinder lock mounting available (sold separately). Tray is non-removable
Outer Dimensions (Width x Depth x Height) (mm)
352x220x232
Caster
None
TRUSCO Part Number
120-1093
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance work
5
From Japan
On 2014-10-28 15:40:20
It was easy to use
This review is about item#08380215.