Buy more than* S$200* and get FREE SHIPPING

  • Parts Box Without Middle Plate
  • Parts Box Without Middle Plate
  • Parts Box Without Middle Plate

Parts Box Without Middle Plate PT-36B

4.00 (1)
Item.#
08380382
Mfr.#
PT-36B
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Outer Dimensions (Width x Depth x Height) (mm)
312x214x65
Dimensions Y (mm)
69 (outer dimension)
TRUSCO Part Number
120-0577
Dimention X (mm)
210 (outer dimension) 201 (inner dimension)
Cylinder Lock (selling separately)
Not possible
Usable Inner Dimension (Width x Depth x Height)(mm)
305x205x60
Weight (kg)
1.3
Dimension W (mm)
305 (outer dimension) 302 (inner dimension)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a biscuit
4
From Japan
On 2014-05-08 22:55:22
It is tough and solid. I can try my favorite things also in the inside plastic box, so I can catch it with the screws.
This review is about item#08380382.