Buy more than* S$200* and get FREE SHIPPING

  • Plastic Box
  • Plastic Box
  • Plastic Box
  • Plastic Box

Plastic Box PT-B2

5.00 (1)
Item.#
08380416
Mfr.#
PT-B2
Package Qty.
1Bag(2PC)
Ship pack of
1
4.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Dimensions (Width x Depth x Height) (mm)
100x 50x55
Mass (kg/unit)
0.40
Color
Green
Usable Inner Dimension (Width x Depth x Height)(mm)
96x46x53
Size
Medium
TRUSCO Part Number
222-2434
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It uses as a partition of the key box
5
From Japan
On 2015-04-21 18:31:12
Middle., Has come in handy also just good strong and depth. I am happy and a little cheap price!
This review is about item#08380407.