Buy more than* S$200* and get FREE SHIPPING

  • Plastic Box
  • Plastic Box
  • Plastic Box
  • Plastic Box

Plastic Box PT-C1

5.00 (1)
Item.#
08380425
Mfr.#
PT-C1
Package Qty.
1Bag(1PC)
Ship pack of
1
4.55 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
226-6008
Usable Inner Dimension (Width x Depth x Height)(mm)
96x96x53
Size
Big
Outer Dimensions (Width x Depth x Height) (mm)
100x 100x55
Mass (kg/unit)
0.57
Color
Gray
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It uses as a partition of the key box
5
From Japan
On 2015-04-21 18:31:12
Middle., Has come in handy also just good strong and depth. I am happy and a little cheap price!
This review is about item#08380407.