Buy more than* S$200* and get FREE SHIPPING

  • Plastic Part Case

Plastic Part Case PB-360

4.00 (4)
Item.#
08380495
Mfr.#
PB-360
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Specification
25mm cylinder lock mounting possible (sold separately)
Materials (hook)
PP
Height (mm)
Outer dimension 71
Width (mm)
Outer dimension 230 Inner dimension 200
TRUSCO Part Number
120-0569
Drawing
drawing
Material (handle)
PP
Material (Body)
Made of ABS resin
Weight (kg)
1.1
Length (mm)
Outer dimension 375 Inner dimension 345
Accessories
Sleeve: 6 large / 12 small
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Small nails and accessories
4
From Japan
On 2013-10-04 15:19:08
I thought it would be nice if there were some more height in journalizing
This review is about item#08380495.
Organizing accessories
5
From Japan
On 2013-04-02 13:41:47
Keep the screws in order. It was disappointing that the smaller version of the partition version did not have all the mass. Other than that, I am satisfied.
This review is about item#08380495.
Small parts stock
3
From Japan
On 2013-03-21 18:04:13
Because the lid is translucent, the contents are difficult to see. It seems better to be able to divide a little more freely.
This review is about item#08380495.
Storage of parts
4
From Japan
On 2012-12-04 10:45:27
The lid is solid and the lock is secure and good.
This review is about item#08380495.