Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Plastic Part Case
  • Plastic Part Case
  • Plastic Part Case
  • Plastic Part Case

Plastic Part Case PT-360

4.00 (4)
Item.#
08380504
Mfr.#
PT-360
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
25mm cylinder lock mounting possible (sold separately)
2014 TRUSCO Published Page
2-1092
Main Body Length W (outer dia)(mm)
360
Height H (mm)
210 total height
Weight (kg)
2.4
Inside Dimension (mm)
358 Length
TRUSCO Part Number
120-0771
Color
Blue
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Small nails and accessories
4
From Japan
On 2013-10-04 15:19:08
I thought it would be nice if there were some more height in journalizing
This review is about item#08380495.
Organizing accessories
5
From Japan
On 2013-04-02 13:41:47
Keep the screws in order. It was disappointing that the smaller version of the partition version did not have all the mass. Other than that, I am satisfied.
This review is about item#08380495.
Small parts stock
3
From Japan
On 2013-03-21 18:04:13
Because the lid is translucent, the contents are difficult to see. It seems better to be able to divide a little more freely.
This review is about item#08380495.
Storage of parts
4
From Japan
On 2012-12-04 10:45:27
The lid is solid and the lock is secure and good.
This review is about item#08380495.