Buy more than* S$200* and get FREE SHIPPING

  • Screw Clamp

Screw Clamp TSC-25

Item.#
08380976
Mfr.#
TSC-25
Package Qty.
1PC
Ship pack of
1
60.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Body / dish / Screw: SUS304
Gap Space Depth (mm)
27
Weight (g)
340
2015 Trusco Published Pages
2 0872
Purpose
For tightening of things in food factories, plating factories and chemical plants., For tightening of things in food factories, plating factories and chemical plants.
Tightening Pressure (kN [kgf])
2.6
Maximum Openings (mm)
25
TRUSCO Part Number
234-1247
2014 TRUSCO Published Page
2-0823