Buy more than* S$200* and get FREE SHIPPING

  • Electric Screwdriver Socket

Electric Screwdriver Socket TEF-11

5.00 (3)
Item.#
08381177
Mfr.#
TEF-11
Package Qty.
1PC
Ship pack of
1
11.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
6.35
Opposite Side Dimension(mm)
11
TRUSCO Part Number
252-9149
Purpose
For construction, electric facilities, woodworking workis.
Overall Length L (mm)
105
Weight (g)
70
2014 TRUSCO Published Page
2-0201
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Field work
5
From Japan
On 2016-08-30 16:58:08
In TEF-17, I feel to say that depth 60 a few millimeters.
This review is about item#8381432.
Used in vehicle inspection
5
From Japan
On 2015-06-09 23:14:45
It could be used without problems
This review is about item#08381371.
Fence maintenance of the home
5
From Japan
On 2015-05-01 22:54:38
Very it was good.
This review is about item#08381371.