Buy more than* S$200* and get FREE SHIPPING

  • Electric Screwdriver Socket

Electric Screwdriver Socket TEF-13

5.00 (3)
Item.#
08381204
Mfr.#
TEF-13
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
6.35
Opposite Side Dimension(mm)
13
Purpose
For construction, electric facilities, woodworking workis., For construction, electric facilities, woodworking workis.
Overall Length L (mm)
105
Weight (g)
86
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Site work
5
From Japan
On 2016-08-30 16:58:08
It is TEF-17, it is said to say the depth is 60 millimeters.
This review is about item#8381432.
Used for vehicle inspection
5
From Japan
On 2015-06-09 23:14:45
It was able to be used without problems
This review is about item#08381371.
Home fence maintenance
5
From Japan
On 2015-05-01 22:54:38
It was very good.
This review is about item#08381371.