Buy more than* S$200* and get FREE SHIPPING

  • ELECTRIC DRIVER SOCKET BIT (S)
  • ELECTRIC DRIVER SOCKET BIT (S)
  • ELECTRIC DRIVER SOCKET BIT (S)

ELECTRIC DRIVER SOCKET BIT (S) TEF-17S

4.73 (11)
Item.#
08381256
Mfr.#
TEF-17S
Package Qty.
1PC
Ship pack of
1
11.37 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
75
Opposite Side Dimension(mm)
17
TRUSCO Part Number
252-9327
Shaft Diameter (phi mm)
6.35
Weight (g)
76
Application
Ideal for construction, electrical construction, wood construction.
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Tightening of the hexagon nut of the steel shelf
5
From Japan
On 2016-11-10 15:57:44
It was used by being mounted to the electric screwdriver. Good workability, 13SET assembly was over in half a day in three.
This review is about item#8381161.
!! The factory of equipment
5
From Japan
On 2016-06-27 15:50:28
Since the very usability is good at low cost, also it was to get to an expansion size ~
This review is about item#08381195.
!! As the tool
5
From Japan
On 2016-06-27 15:29:33
Since the very usability is good at low cost, also available in the expansion size
This review is about item#08381195.
Bike parts removal, etc.
4
From Japan
On 2015-09-24 15:01:47
It's not easy-to-use problem.
This review is about item#08381222.
Used in renovation
5
From Japan
On 2015-06-19 19:38:02
It could be used without problems used in the renovation.
This review is about item#08381195.
Used in renovation
5
From Japan
On 2015-06-19 19:36:51
It could be used without problems.
This review is about item#08381414.
vehicle inspection
5
From Japan
On 2015-06-09 23:15:22
It could be used without problems
This review is about item#08381161.
Tent steel frame-mounted billboard
5
From Japan
On 2015-05-18 08:02:26
Those that had been used until now was Kaikae since has become outdated. Ease of use is the same as ever. Things cheaper than buying at home center has a firm.
This review is about item#08381161.
maintenance
5
From Japan
On 2015-05-01 22:56:22
Very it was good.
This review is about item#08381387.
Antenna homebrew
5
From Japan
On 2015-05-01 22:53:46
Good things
This review is about item#08381161.