Buy more than* S$200* and get FREE SHIPPING

  • Powered Screwdriver Bit

Powered Screwdriver Bit TEF-19L

Item.#
08381283
Mfr.#
TEF-19L
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For construction, electric facilities, woodworking workis., For construction, electric facilities, woodworking workis.
Overall Length L (mm)
155
Opposite Side Dimension(mm)
19
TRUSCO Part Number
252-9424
2014 TRUSCO Published Page
2-0202
Shaft Diameter (phi mm)
6.35
Weight (g)
190