Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ELECTRIC DRIVER SOCKET BIT (S)
  • ELECTRIC DRIVER SOCKET BIT (S)
  • ELECTRIC DRIVER SOCKET BIT (S)

ELECTRIC DRIVER SOCKET BIT (S) TEF-19S

4.75 (12)
Item.#
08381292
Mfr.#
TEF-19S
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
75
Weight (g)
85
Opposite Side Dimension(mm)
19
Shaft Diameter (phi mm)
6.35
TRUSCO Part Number
252-9335
Application
Ideal for construction, electric facilities, woodworking workis.
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Used for maintenance of line process
5
From Japan
On 2017-06-30 09:11:40
Since it is an article made of trussco, quality was of course no problem.
This review is about item#8381292.
Tightening of hexagonal nut on steel shelf
5
From Japan
On 2016-11-10 15:57:44
I attached it to an electric screwdriver and used it. Workability is good, 13SET assembly by 3 people finished in half a day.
This review is about item#8381161.
To the factory furniture !!
5
From Japan
On 2016-06-27 15:50:28
Because it is inexpensive and very user-friendly, I got it for size expansion again ~
This review is about item#08381195.
As a tool !!
5
From Japan
On 2016-06-27 15:29:33
It is cheap and very user friendly, so get it for size extension
This review is about item#08381195.
Removal of motorcycle parts, etc.
4
From Japan
On 2015-09-24 15:01:47
It's easy to use and no problem.
This review is about item#08381222.
Used in remodeling
5
From Japan
On 2015-06-19 19:38:02
I used it with renovation and it was able to be used without problems.
This review is about item#08381195.
Used in remodeling
5
From Japan
On 2015-06-19 19:36:51
It was able to be used without problems.
This review is about item#08381414.
vehicle inspection
5
From Japan
On 2015-06-09 23:15:22
It was able to be used without problems
This review is about item#08381161.
Tent steel frame / signboard installation
5
From Japan
On 2015-05-18 08:02:26
Since what I used to date has become old, I replaced it. Usability is the same as before. Things are cheaper than purchasing at a home center.
This review is about item#08381161.
maintenance
5
From Japan
On 2015-05-01 22:56:22
It was very good.
This review is about item#08381387.