Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Powered Screwdriver Bit

Powered Screwdriver Bit TEF-21L

Item.#
08381317
Mfr.#
TEF-21L
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For construction, electric facilities, woodworking workis., For construction, electric facilities, woodworking workis.
Overall Length L (mm)
155
Opposite Side Dimension(mm)
21
TRUSCO Part Number
252-9432
2014 TRUSCO Published Page
2-0202
Shaft Diameter (phi mm)
6.35
Weight (g)
213