Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electric Screwdriver Socket

Electric Screwdriver Socket TEF-22

5.00 (4)
Item.#
08381326
Mfr.#
TEF-22
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
6.35
2014 TRUSCO Published Page
2-0201
Opposite Side Dimension(mm)
22
Purpose
For construction, electric facilities, woodworking workis., For construction, electric facilities, woodworking workis.
TRUSCO Part Number
252-9246
Overall Length L (mm)
105
Weight (g)
150
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used in farm work
5
From Japan
On 2018-06-17 02:40:14
Retrofitted small screw nut exchange is very smooth, even with magnet attached
This review is about item#08381371.
Site work
5
From Japan
On 2016-08-30 16:58:08
It is TEF-17, it is said to say the depth is 60 millimeters.
This review is about item#8381432.
Used for vehicle inspection
5
From Japan
On 2015-06-09 23:14:45
It was able to be used without problems
This review is about item#08381371.
Home fence maintenance
5
From Japan
On 2015-05-01 22:54:38
It was very good.
This review is about item#08381371.