Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Powered Screwdriver Bit

Powered Screwdriver Bit TEF-24L

Item.#
08381353
Mfr.#
TEF-24L
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For construction, electric facilities, woodworking workis., For construction, electric facilities, woodworking workis.
Overall Length L (mm)
155
Opposite Side Dimension(mm)
24
TRUSCO Part Number
252-9441
2014 TRUSCO Published Page
2-0202
Shaft Diameter (phi mm)
6.35
Weight (g)
248