Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Powered Screwdriver Socket
  • Powered Screwdriver Socket
  • Powered Screwdriver Socket

Powered Screwdriver Socket TEIB-10

Item.#
08381563
Mfr.#
TEIB-10
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0203
Opposite Side Dimension(mm)
15
Weight (g)
55
Shaft Diameter (phi mm)
6.35
Overall Length L (mm)
66
Plug-in Angle (mm [inch])
6.35
Abstract
Ivy for
TRUSCO Part Number
253-0066