Buy more than* S$200* and get FREE SHIPPING

  • Power Screwdriver Socket
  • Power Screwdriver Socket
  • Power Screwdriver Socket

Power Screwdriver Socket TEKB-10

Item.#
08381572
Mfr.#
TEKB-10
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
90
Plug-in Angle (mm [inch])
6.35
Abstract
For oval for temporary frame
TRUSCO Part Number
253-0082
Opposite Side Dimension(mm)
20
Weight (g)
170
Shaft Diameter (phi mm)
6.35