Buy more than* S$200* and get FREE SHIPPING

  • Electric Screwdriver Socket Adapter, Universal Type
  • Electric Screwdriver Socket Adapter, Universal Type
  • Electric Screwdriver Socket Adapter, Universal Type

Electric Screwdriver Socket Adapter, Universal Type TEUJ-4A

4.00 (2)
Item.#
08381597
Mfr.#
TEUJ-4A
Package Qty.
1PC
Ship pack of
1
35.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abstract
Socket
Plug-in Angle (mm [inch])
12.7[1/2]
TRUSCO Part Number
253-0261
Shaft Diameter (phi mm)
6.35
Weight (g)
60
Overall Length L (mm)
74
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Bolt tightening
3
From Japan
On 2016-02-25 18:22:07
I use it without any problem.
This review is about item#08381615.
Tighten the nut under the situation where impact can not be used as it is.
5
From Japan
On 2012-04-29 23:24:54
Compact and light! Actually, "Mitroy" was an amazing manufacturer.
This review is about item#08381615.