Buy more than* S$200* and get FREE SHIPPING

  • Electric Screwdriver Socket
  • Electric Screwdriver Socket
  • Electric Screwdriver Socket

Electric Screwdriver Socket TEPC-12

5.00 (3)
Item.#
08381606
Mfr.#
TEPC-12
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
6.35
Overall Length L (mm)
95
TRUSCO Part Number
253-0104
Purpose
For construction, electric facilities, woodworking workis., For construction, electric facilities, woodworking workis.
2014 TRUSCO Published Page
2-0203
Weight (g)
73
Abstract
Pikon for 12mm
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Site work
5
From Japan
On 2016-08-30 16:58:08
It is TEF-17, it is said to say the depth is 60 millimeters.
This review is about item#8381432.
Used for vehicle inspection
5
From Japan
On 2015-06-09 23:14:45
It was able to be used without problems
This review is about item#08381371.
Home fence maintenance
5
From Japan
On 2015-05-01 22:54:38
It was very good.
This review is about item#08381371.