Buy more than* S$200* and get FREE SHIPPING

  • Electric Screwdriver Socket Adapter, Universal Type
  • Electric Screwdriver Socket Adapter, Universal Type
  • Electric Screwdriver Socket Adapter, Universal Type

Electric Screwdriver Socket Adapter, Universal Type TEUJ-3A

4.00 (2)
Item.#
08381615
Mfr.#
TEUJ-3A
Package Qty.
1PC
Ship pack of
1
29.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abstract
Socket
Overall Length L (mm)
70
Weight (g)
50
Shaft Diameter (phi mm)
6.35
Plug-in Angle (mm [inch])
9.5[3/8]
TRUSCO Part Number
253-0252
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Bolt tightening
3
From Japan
On 2016-02-25 18:22:07
I use without problems.
This review is about item#08381615.
Tighten the nut under the situation where impact can not be used as it is.
5
From Japan
On 2012-04-29 23:24:54
Compact and light! Actually, "Mitroy" was an amazing manufacturer.
This review is about item#08381615.