Buy more than* S$200* and get FREE SHIPPING

  • Electric driver socket adapter
  • Electric driver socket adapter
  • Electric driver socket adapter

Electric driver socket adapter TEAD-2

3.75 (4)
Item.#
08381624
Mfr.#
TEAD-2
Package Qty.
1PC
Ship pack of
1
8.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Construction work, electrical work, interior finishing.
Shaft Diameter (phi mm)
6.35
TRUSCO Part Number
252-9670
Plug-in Angle (mm [inch])
6.35[1/4]
Type
Ball
Weight (g)
13
Overall Length L (mm)
43
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Nuts and bolts of tightening and loosening
3
From Japan
On 2015-04-20 07:39:34
Well quite normal. In design to be without any Hentetsu There is no common only to say so with all.
This review is about item#08381651.
Electrical work
3
From Japan
On 2015-02-28 19:08:15
Until now, but the socket bit had bought each size, is useful because it can use the box socket when you use it.
This review is about item#08381651.
Maintenance of cars and motorcycles, machine tools
5
From Japan
On 2013-11-17 06:59:49
You can use a wide variety of box wrench in a single, convenient. So far we have aligned for each size, but it is economical because that is not necessary. Ease of use is also very good.
This review is about item#08381633.
Bolt, temporary tightening of the nut
4
From Japan
On 2013-04-22 20:46:33
Head is slightly heavy feel to.
This review is about item#08381651.