Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electric driver socket adapter
  • Electric driver socket adapter
  • Electric driver socket adapter
  • Electric driver socket adapter

Electric driver socket adapter TEAD-4

3.75 (4)
Item.#
08381633
Mfr.#
TEAD-4
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Construction work, electrical work, interior finishing., Construction work, electrical work, interior finishing.
Shaft Diameter (phi mm)
6.35
TRUSCO Part Number
252-9700
Plug-in Angle (mm [inch])
12.7[1/2]
Type
Ball
Weight (g)
65
Overall Length L (mm)
66
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Tightening / loosening of bolt and nut
3
From Japan
On 2015-04-20 07:39:34
Well it is totally normal. There is no design in any way and there is absolutely no way to say only ordinary.
This review is about item#08381651.
Electrical work
3
From Japan
On 2015-02-28 19:08:15
Until now, I bought each socket bit size, but this is convenient because I can use a box socket.
This review is about item#08381651.
Maintenance of cars and motorcycles, machine work
5
From Japan
On 2013-11-17 06:59:49
With this one it is convenient to use various kinds of box wrench. Until now, it was aligned for each size, but it is economical because it is not necessary. Usability is also very good.
This review is about item#08381633.
Temporary tightening of bolts and nuts
4
From Japan
On 2013-04-22 20:46:33
The head feels somewhat heavy.
This review is about item#08381651.