Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electric driver socket adapter (swing type)
  • Electric driver socket adapter (swing type)
  • Electric driver socket adapter (swing type)

Electric driver socket adapter (swing type) TEAD-4F

Item.#
08381642
Mfr.#
TEAD-4F
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Construction, carpentry and electrical work, Construction, carpentry and electrical work
Overall Length L (mm)
66
Type
Ball and pan-tilt
TRUSCO Part Number
252-9718
Shaft Diameter (phi mm)
6.35
Plug-in Angle (mm [inch])
12.7[1/2]
Weight (g)
63