Buy more than* S$200* and get FREE SHIPPING

  • Electric driver socket adapter (swing type)
  • Electric driver socket adapter (swing type)
  • Electric driver socket adapter (swing type)

Electric driver socket adapter (swing type) TEAD-3F

Item.#
08381667
Mfr.#
TEAD-3F
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Construction, carpentry and electrical work, Construction, carpentry and electrical work
Overall Length L (mm)
62
Type
Ball swinging
Shaft Diameter (phi mm)
6.35
Plug-in Angle (mm [inch])
9.5[3/8]
Weight (g)
32