Buy more than* S$200* and get FREE SHIPPING

  • Electrical driver impact socket adapter
  • Electrical driver impact socket adapter
  • Electrical driver impact socket adapter

Electrical driver impact socket adapter TEAD-4P

3.00 (1)
Item.#
08381676
Mfr.#
TEAD-4P
Package Qty.
1PC
Ship pack of
1
9.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Construction, carpentry and electrical work
Plug-in Angle (mm [inch])
12.7[1/2]
Weight (g)
59
TRUSCO Part Number
252-9726
Overall Length L (mm)
66
Type
Pin
Shaft Diameter (phi mm)
6.35
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Packing nut
3
From Japan
On 2014-09-07 13:48:45
I's the ignorance, but did not know that the socket adapter does not contain a retaining of the ball there. Please be careful that you can not use in the lean, and use the normal socket.
This review is about item#08381676.