Buy more than* S$200* and get FREE SHIPPING

  • Electric Screwdriver Socket, Fully Threaded Screw
  • Electric Screwdriver Socket, Fully Threaded Screw
  • Electric Screwdriver Socket, Fully Threaded Screw

Electric Screwdriver Socket, Fully Threaded Screw TEZN-12

4.00 (2)
Item.#
08381685
Mfr.#
TEZN-12
Package Qty.
1PC
Ship pack of
1
27.75 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Overall Length (mm)
70
Dimension D (phi mm)
28
Recommended Screw Diameter
W1/2
Purpose
For construction work-electric facility construction., For construction work-electric facility construction.
Shaft Diameter (phi mm)
6.35
Weight (g)
124
Dimension l (mm)
24.5
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Chemical anchor construction
4
From Japan
On 2017-05-23 08:24:38
Assembly of double nut as preparation for chemical anchor construction, removal of double nut after construction is unnecessary and it is saved.
This review is about item#08381685.
Temporary works
4
From Japan
On 2015-08-08 07:13:07
It is compact and easy to use.
This review is about item#08381685.